Beli sanding belts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Sanding Belt (Amplas Sabuk)
    Mulai

    Rp259.900

    METABO Sanding Belt (Amplas Sabuk)
    Deskripsi:
    For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
  2. ARC ABRASIVES Sanding Belts
    Mulai

    Rp1.899.900

    ARC ABRASIVES Sanding Belts
    atribut:
    • UNSPSC: 31160000
  3. ICHIGUCHI Sanding Band (Amplas Silinder)
    Mulai

    Rp18.900

    ICHIGUCHI Sanding Band (Amplas Silinder)
    Deskripsi:
    Accurately and completely repair mold parts and grind and polish small parts. The sizes are also in abundance. The drum is made of rubber, so there is no need to worry about engraving the work Application details: Deburring of iron, stainless steel and nonferrous metals. Grinding and polishing of cylindrical inner surface and curved surface
  4. EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Mulai

    Rp97.900

    EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Deskripsi:
    For polishing work
    atribut:
    • Abrasive: AA
    • Belt Speed (m/s): About 3.3 (200m/min)
    • Belt (WxL) (mm): About 76x457
  5. STAHLWILLE Screw Extractor Set (Tap Balik)
    Mulai

    Rp2.299.900

    STAHLWILLE Screw Extractor Set (Tap Balik)
    Deskripsi:
    In textile bag.Content: 1 each No 900 size 1-6, Weight: 190g
    atribut:
    • Size: No 900 1-6-082870
    • Diameter (mm): 2, 3, 5, 6. 4, 8, 12
    • Bolt Size: M3 - M4, M5 - M7, M8, M10 - M12, M14 - M16, M18 - M22
  6. Makita Sanding Belt
    Mulai

    Rp439.900

    Makita Sanding Belt
    Deskripsi:
    For ironwork (can also be used for woodwork)
  7. WESTWARD Adjustable Blade Hand Reamer HSS
    Mulai

    Rp399.900

    WESTWARD Adjustable Blade Hand Reamer HSS
    Deskripsi:
    High-speed steel adjustable hand reamers offer good wear resistance in a wide range of reaming tasks and can withstand chatter or hard surfaces. These reamers have straight blades that push chips forward into the hole, so they are best suited for reaming through holes. The reamers' nuts and blades can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces, and the blades can be sharpened and replaced as needed. Users can adjust the tool on the job in applications where they're not sure exactly what size reamer they need, which helps prevent downtime. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole.
    atribut:
    • Shank Type - Machining: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  8. Bagus Kitchenware Penjepit Makanan
    21%
    Mulai

    Rp24.900

    Bagus Kitchenware Penjepit Makanan
    Deskripsi:
    Bagus Kitchenware merupakan peralatan penjepit makanan serbaguna yang bisa digunakan untuk memasak gorengan dan memanggang, terbuat dari Stainless steel Japan yang tebal, tahan karat, awet dan nyaman digunakan. Bagus Kitchenware memiliki berbagai varian bentuk dan ukuran.
    atribut:
    • Material: Stainless Steel
  9. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  10. JCK Adjustable Hand Reamer HSS (Reamer Tangan)
    Mulai

    Rp269.900

  11. Maspion Water Dispenser Portable (Dispenser Meja)
    Mulai

    Rp199.900

    Maspion Water Dispenser Portable (Dispenser Meja)
    Deskripsi:
    Ada Maspion MD-08PAS - Dispenser Meja Hot Normal yang memberikan kemudahan dalam penyajian air minum sehat, fresh dan higienis. Dispenser galon fresh dan hot ini dilengkapi menggunakan tangki stainless stell, anti spill dan lampu indikator. Aman dan nyaman digunakan setiap hari.Jumlah Kran : 2 Kran
    atribut:
    • External Material: Plastic
    • Tank Material: Stainless steel
    • LED Indicator: Yes
    • Voltage (V/Hz): 220-240/50
  12. monotaro Abrasive Belt (Amplas Sabuk)
    Mulai

    Rp319.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: metal
    • Abrasive Material: Alumina
    • Dimensions (mm): 100 x 915
  13. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (9)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  14. KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)
    Mulai

    Rp99.900

    KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)
    Deskripsi:
    Sandbelt 915x100mm 120Grit 3Pc
    atribut:
    • Material: Aluminium Oxide
    • Size (mm): 915x100
    • Packing Dimensions (mm): 105x40x50
  15. METABO Cling Fit Sanding Sheet Pyramid
    Mulai

    Rp939.900

    METABO Cling Fit Sanding Sheet Pyramid
    Deskripsi:
    3-dimensional structure of the grinding media (pyramid-shaped).High material removal with, at the same time, a very even and fine grinding result. Long service life. Faster progress when compared to traditional grinding media thanks to the considerable reduction in the number of working stages.For removing scratches, mill scale on stainless steel. Preparation for polishing.Suitable for use throughout the metal industry; especially for stainless steels, titanium, cobalt, nickel, chrome alloys.
    atribut:
    • Diameter (mm): 125
  16. DAYTON Disc Brush
    Mulai

    Rp3.099.900

    DAYTON Disc Brush
    Deskripsi:
    Disk brushes work with compatible disk-style floor scrubbers and polishers. They are round with vertical bristles. Disk brushes are undersized and fan out to match the machine size when under pressure.
    atribut:
    • UNSPSC: 31160000
Daftar Harga sanding belts Terbaru October 2026
METABO Sanding Belt (Amplas Sabuk)Rp259.900
ARC ABRASIVES Sanding BeltsRp1.899.900
NORTON Sanding Belt (Amplas Sabuk)Rp68.900
ICHIGUCHI Sanding Band (Amplas Silinder)Rp18.900
EARTH MAN Belt Sander (Mesin Amplas Sabuk)Rp97.900
CPT National Mata Gergaji TCTRp15.900
STAHLWILLE Screw Extractor Set (Tap Balik)Rp2.299.900
FUJI STAR (Sankyo-Rikagaku) Resin Cross Belt (Amplas Sabuk)Rp339.900
Makita Sanding BeltRp439.900
WESTWARD Adjustable Blade Hand Reamer HSSRp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)